Beli clamp bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BESSEY Bar Clamp (Klem F)Deskripsi:Bar clamps grip workpieces between their straight jaws, applying uniform pressure for a secure hold. Also known as F-clamps, they have a threaded spindle to fine tune the jaw placement and adjust the pressure exerted on workpieces.
- DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)Deskripsi:Double-Force, Sliding-Arm bar clamps feature interchangeable sliding arms, and end fasteners that can be loosened without tools for simple, effective use. They are equipped with Bessey MorPads, to help ensure a strong grip on your workpiece without marring. The sturdy, wear-resistant tempered spindles also stand up to rugged use while providing long service life. High Pressure bar clamps can be used for both clamping and spreading. They feature double-locking swivel jaws, and provide up to 600 lb. of one-handed force. Claw type clamps are ideal for use in confined spaces. Use in welding, assembly, fabricating, and repair. The spindle mechanism can be positioned outside the working area. Trigger Bar Clamps easily convert to spreaders. They also feature removable jaw pads to help protect work surfaces.atribut:
- UNSPSC: 27112103
- WESTWARD I Bar Clampatribut:
- Application: For hard everyday production work
- Bar Size (inch): 15/64 x 1-27/32
- Bar Thickness (inch): 15/64
- Clamp Face (inch): 1 23/32 x 1 7/8
- Nominal Clamping Pressure: 3500
- Bar Material: Steel
- Bar Width (inch): 1.5
- Clamping Surface D (inch): 1 23/32
- Clamping Surface W (inch): 1 7/8
- Handle Length (inch): 3 3/4
- Handle Material: Steel
- Load Capacity (lbs): 3500
- Screw Size (inch): phase 39/64
- Spindle Diameter (In.): phase 39/64
- Throat Depth (inch): 1 3/4
- Type: Regular Duty
- UNSPSC: 27112103
- DEWALT Bar Clamp (Klem Jepit Kayu)Deskripsi:1-Handed Bar Clamp/Spreaders are manufactured with high-tension I-beams, and are designed for 1-handed operation. They also feature quick-release triggers and squeeze-molded handles.
- Kennedy One Handed Prof. Bar ClampDeskripsi:Kennedy Professional Dual Action Quick Clamps are designed for use one handed for speed and convenience. The pistol grip handle houses a ratchet clamping mechanism that incrementally applies clamping force when you pull the trigger. To release or repositiatribut:
- Throat Depth: 90mm
- Minimum Spreader Size: 190mm
- Clamping Force: 180kg
- Bar Material: Steel
- Handle Material: Resin
- Jaw Material: Nylon
- Jaw Pad Material: Plastic
- KDS Metal Work Bench (Klem F)Deskripsi:-With a clamping force adjustment screw.-A rugged metal bar, hard to bend.-Also usable as a simple vice using a fixing bracket.
- Kakuri Oile ChiselDeskripsi:-It is a Echigonokuni Sanjo, KAKURI Corporation's traditional steel attached dado joint wood chisel. -Shallow mortar hole digging.-For finishing roughly dug mortar hole, etc.atribut:
- Blade Width: 9mm
- Total Length: 215mm
- Blade Materials: Knife steel
- Handle Materials: Oak
- Purpose of Use: Shallow mortar hole digging. For finishing roughly dug mortar hole, etc.
- Kakuri Mini PlaneDeskripsi:Usage:Surface finish of timbers and plates.atribut:
- Overall Length (mm): 150
- Weight (g): 280
- Blade Width (mm): 42
- Material (Unit): Evergreen oak
- Materials (Blade): Cutlery carbon steel
- TRUSCO Clamp (Klem F)Deskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- Kakuri Brass Clamp (Penjepit Kuningan)atribut:
- Throat: 13mm
- BESSEY Uni Clamp (Klem F)Deskripsi:-Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.atribut:
- A: 20
- Throat: 80mm
- Frame Dimension B: 5mm
- INGCO Quick Bar Clamps (Klem Jepit Kayu)Deskripsi:INGCO Klem F/Bar Clamp Quick Release // Catok Kayu Kacaatribut:
- Max. Clamp Force (kg): 60
- Thickness and Width of Iron Ruler (mm): 5x18
- KDS Metal Parallel ClampDeskripsi:-Since it has a wide pad, it does not damage workpieces.-A handle which is hard to slip and is easy to grip.
- IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)Deskripsi:QUICK-GRIP® Medium-Duty One-Handed Bar Clamps Features:-The IRWIN® QUICK-GRIP® Medium-Duty One-Handed Bar Clamp evenly distributes up to 300 lbs. of sustained clamping force-I-beam bar to reduce flexing and bowing-New grip design and Quick-Release™ trigger provide simple, one-handed operationatribut:
- Throat Depth (inch): 3-3/16 (81 mm)
Daftar Harga clamp bar Terbaru October 2026
| BESSEY Bar Clamp (Klem F) | Rp699.900 |
| DEWALT Bar Clamp/Spreader (Klem Jepit Kayu) | Rp419.900 |
| WESTWARD I Bar Clamp | Rp1.299.900 |
| DEWALT Bar Clamp (Klem Jepit Kayu) | Rp289.900 |
| Kennedy One Handed Prof. Bar Clamp | Rp709.900 |
| KRISBOW Quick Release Bar Clamp (Klem F) | Rp239.900 |
| TORA F Clamp (Klem F) | Rp80.900 |
| KDS Metal Work Bench (Klem F) | Rp859.900 |
| Kakuri Oile Chisel | Rp219.900 |
| Kakuri Mini Plane | Rp579.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5qP109695206-41.jpg)
/3jP107714127-1.jpg)

/2cP107714084-1.jpg)

/bmP104578418-4.jpg)
/h4P103195616-1.jpg)
/P102740941-1.jpg)


%20Brass%20Gray%20Gold%20(Klem%20T-Bar)/P102269792-1.jpg)
/73P102357255-2.jpg)
/qqP102310962-2.jpg)
/P102417025-1.jpg)
/fnP105718563-1.jpg)

/3aP107790118-1.jpg)
/geP104568590-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)